Pipe Vices

Pipe Vices


Select
£99.99 Inc VAT (20%)
Up to 13% off


See all variants from £99.99

Description

Pipe Vice Only
Used for repetitive tasks on pipework. The frame of the pipe vice is made from cast iron with jaws made from hardened tool grade alloy steel with a corrosion resistant coating. The top jaw of the pipe vice is held in position with a hook which automatically engages when the vice is closed. The stand is fitted with an integral tool tray, wide angled legs give greater stability and the folding design provides easy storage and transportation.

Feature Attributes

Jaw Material:
Alloy Steel
Special Features:
Portable
Base Type:
Fixed
Overall Material:
Cast Iron
Mounting Type:
Bolt
Vice Type:
Pipe Vice
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome