Heavy-Duty Pipe Wrenches

Heavy-Duty Pipe Wrenches


Select
£6.49 Inc VAT (20%)
Up to 16.5% off


See all variants from £6.49

Description

These heavy-duty pipe wrenches are suited for more industrial applications. Available in a variety of sizes, the wrenches possess jaws that are serrated in the opposite direction to ensure a secure grip, a cast iron frame with drop forged handles and jaws and heat treated moving parts. Used mainly in the plumbing industry for gripping pipes and nuts.

Features and Benefits
• Available in a range of sizes to suit your requirements
• Jaws are serrated in opposite direction to maximise gripping power for heavy duty applications
• Manufactured from cast iron for ultimate durability and resilience
• Heat treated for optimum tool longevity

Typical Applications
• Plumbing
• Automotive
• DIY
• Construction

Standards
• Conform with BS 3594 : Part 1

See full description

Feature Attributes

Jaw Material:
Dropped Forged
Standards Met:
BS 3594 : Part 1
Jaw Type:
Standard
Handle Material:
Cast Iron
Handle Colour:
Red
Type:
Pipe Wrench
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome