1. Tools & Machining/
  2. Hand Tools/
  3. Plumbing & Pipe Tools/
  4. Pipe Wrenches
Pipe Wrench Leader Pattern Handle, Steel

Pipe Wrench Leader Pattern Handle, Steel


Select
See all variants from
£7.19Inc VAT (20%)

See all variants from £7.19

Description

These heavy duty Senator pipe wrenches have a great grip and long leader pattern handles allowing for easier and more effective use. They have been drop forged into a single piece to increase the strength of the wrench and increase the overall durability. The wrenches house chrome vanadium steel jaws which provides the grip onto pipes.

Features and Benefits
• Single piece drop forged body for more strength and durability
• Wide range of handle lengths to give you the perfect size for the job
• Chrome vanadium steel jaws provide a strong grip onto pipes

See full description

Feature Attributes

Jaw Material:
Chrome Vanadium Steel
Handle Type:
Leader Pattern
Jaw Type:
Standard
Type:
Pipe Wrench
Number of Pieces:
1
Handle Material:
Dropped Forged
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome