1. Tools & Machining/
  2. Hand Tools/
  3. Plumbing & Pipe Tools/
  4. Pipe Wrenches
Pipe Wrenches, Leader Pattern Handle

Pipe Wrenches, Leader Pattern Handle


Select
See all variants from
£4.69Inc VAT (20%)
Up to 6% off

See all variants from £4.69

Description

These heavy duty Senator pipe wrenches have a great grip and long leader pattern handles allowing for easier and more effective use. They have been drop forged into a single piece to increase the strength of the wrench and increase the overall durability. The wrenches house chrome vanadium steel jaws which provides the grip onto pipes.

Features and Benefits
• Single piece drop forged body for more strength and durability
• Wide range of handle lengths to give you the perfect size for the job
• Chrome vanadium steel jaws provide a strong grip onto pipes

See full description

Feature Attributes

Handle Type:
Leader Pattern
Jaw Type:
Standard
Type:
Pipe Wrench
Handle Colour:
Blue
Jaw Material:
Chrome Vanadium Steel
Number of Pieces:
1
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome