Pipe Wrenches, Standard-Duty

Pipe Wrenches, Standard-Duty


Select
£11.99 Inc VAT (20%)
Up to 5% off


See all variants from £11.99

Description

These standard-duty, general purpose pipe wrenches are suited for use in a variety of applications including the plumbing industry for gripping pipes and nuts. With a cast iron frame, drop forged handles and serrated jaws, the product guarantees a secure grip. All moving parts are heat-treated and the product is available to purchase in a range of sizes.

Features and Benefits
• Cast iron frame is robust
• Drop forged handle and jaws make for increased product longevity
• All moving parts are heat-treated for bolstered durability
• Jaws serrated in the opposite direction for improved grip
• Available in a variety of sizes to suit the users needs

Typical Applications
• Plumbing
• Automotive
• Engineering
• DIY

Standards
• Conform with BS 3594 : Part 1

See full description

Feature Attributes

Handle Material:
Cast Iron
Handle Colour:
Red
Standards Met:
BS 3594 : Part 1
Jaw Material:
Dropped Forged
Jaw Type:
Standard
Handle Type:
Adjustable
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome