1. Tools & Machining/
  2. Hand Tools/
  3. Plumbing & Pipe Tools/
  4. Pipe Wrenches
Steel Stillson Model Pipe Wrenches

Steel Stillson Model Pipe Wrenches


2 Variants From
£22.99

Inc VAT (20%)

Up to 4% off
See 2 Product Variants
£22.99

Description unavailable

Feature Attributes

Handle Material:

Steel

Jaw Material:

Steel

Type:

Pipe Wrench

Number of Pieces:

1

Handle Type:

Adjustable

Jaw Type:

Standard

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome