The Husqvarna LT5005 is a lightweight, well-balanced, powerful and high-performance vibratory rammer designed for the efficient compaction of granular and cohesive soils such as clay and silt.
This low noise, low emission, easy to handle and easy to control rammer is ideal for compacting in trenches, narrow spaces and around pillars, pipes and other similar obstructions, providing efficient compaction thanks to its powerful Honda engine mounted in a compact, durable chassis that delivers high impact forces and travel speeds.
It is powered by a reliable Honda 4-Stroke GXR120 petrol engine which has been specifically designed for use on rammers.
The Husqvarna LT5005 trench rammer has a three-point throttle control (idle, full speed, stop/closed) , which also closes the fuel line to prevent leakage. It has a balanced and considered ergonomic design that provides excellent traction and manoeuvrability, as well as easy to access to all service points, including oil level checking (engine and foot) , air filter cleaning/replacing. It is also equipped with an hour meter, air filter indicator and oil warning level indicator.
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy