Inc VAT (20%)
Manufactured from specially selected steels, these sets of comfort grip pliers are the cost effective way of ensuring you always have the right size pliers to hand for a range of applications. The dual material grip handle design allows the user to apply the greatest force with the minimum amount of effort and prevents slippage
Manufactured with a polypropylene core for strength and durability with a soft thermoplastic outer for non-slip comfort grip. Especially suitable for production line environments where repetitive work is undertaken. Available as a set of 3 or 4 pliers.
Features and Benefits
• Dual material grip allows the user to eaily deliver maximum force with little effort
• With a polypropylene core to bolster strenght and durability
• Soft thermoplastic outer gives the product a non-slip comfort grip
• Available as a set of 3 or 4 pieces to allow you to select the product that is right for your needs
Typical Applications
• Automotive
• Production Line
• Warehousing
• Electrical
• Plumbing
• Construction
• DIY
Container Type:
Display Card
Jaw Material:
Chrome Vanadium Steel
Finish/Coating:
Nickel-Plated
Special Features:
Non-slip Comfort Grip
Handle Material:
Bi Material
Jaw Style:
Serrated,Smooth
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy