T0604BU-20 20M Nylon Blue Tubing

T0604BU-20 20M Nylon Blue Tubing

Order Code: ZT1048238X

£26.99 Inc VAT (20%)


Description

SMC Nylon Tubing.
Nylon tubing for use within a comprehensive range of applications.
Suitable for air and water.
Available in various colours and diameters.
Push-in System - Nylon Tube.
All coils shown are non anti-static.

Hose Inside Diameter: 4mm
Hose Outside Diameter: 6mm
Colour: Blue
Material: Nylon 12
Application: General Pneumatic Tubing
Length: 20m
Maximum Operating Pressure: 1.5 MPa @ 20 °C
Manufacturer Series: T
Minimum Operating Temperature: -20 °C, 0 (Water) °C
Maximum Operating Temperature: +40 (Water) °C, +60 °C

See full description
Specifications for T0604BU-20 20M Nylon Blue Tubing
  • Colour
    Blue
  • Length
    20m
  • Inside Diameter
    4mm
  • MFR Part No.
    T0604BU-20
  • Material
    Nylon

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome