1618633101 120 x 130mm Tamping Plate

1618633101 120 x 130mm Tamping Plate

Order Code: ZT1197193X

£92.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

The SDS max Tamping Plate for Toolholders is ideal for compacting backfill, gravel and soil. The wide and even design offers efficient work progress. The tamping plate is intended for use in soil and ground. SDS max Tamping Plate is compatible with SDS max and TE-S shank systems.

Features and Benefits
• SDS max Tamping Plate for Toolholders is ideal for compacting backfill, gravel and soil.
• Wide and even design offers efficient work progress.
• 30% longer lifetime compared to conventional bits
• 15% higher material removal rate
• Engineered to Bosch's exacting standards

See full description
Specifications for 1618633101 120 x 130mm Tamping Plate
  • Size
    120 x 120 mm
  • MFR Part No.
    1618633101
  • Includes
    Bosch Manufacturers Warranty
  • Product Description
    Ideal For Compacting Backfill, Gravel And Soil.
  • To Suit
    SDS max and TE-S Shanks
  • Series
    SDS max
  • Type
    Tamping Plate
  • Number of Pieces
    1
Product Reviews -
5 years ago
Fair price for the tool. Delivered fast.

5 years ago by David
You need to show the underneath of the tool

5 years ago by kieran
not delivered yet. still waiting

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome