47 Piece Easy Connect Set
0
1
2

47 Piece Easy Connect Set

Order Code: ZT3482934S

£26.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

Easy Connect Set, 47 Piece
IRWIN® Easy Connect Set for drilling into wood, metal, stone and plastic. Supplied in a tough, durable case. Contains:

3 x Hex Shank Metal Drill Bits: 2, 3, 4mm.

3 x Hex Shank Masonry Drill Bits: 4, 5, 6mm.

2 x Hex Shank Wood Drill Bits: 6, 8mm.

4 x 25mm Phillips Bits: PH1, PH2 (x2) , PH3.
4 x 25mm Pozi Bits: PZ1, PZ2 (x2) , PZ3.
5 x 25mm TORX Bits: T10, T15, T20, T25, T30.
4 x 25mm Hex Bits: 3, 4, 5, 6.
3 x 25mm Slotted Bits: 4, 5, 6.

3 x 50mm Phillips Bits: PH1, PH2 (x2) .
3 x 50mm Pozi Bits: PZ1, PZ2, PZ3.
2 x 50mm Slotted Bits: 4, 6.

1 x Magnetic Bit Holder.

5 x Plastic Wall Plugs 5mm.
5 x Screws for Wall Plugs 5mm.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome