Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Cordless Power Tools
Cordless Tool Accessories
Power Tool Battery Packs
18V Li-ion Battery
By Kobe
Order Code:
ZT1027296X
£59.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 4th Feb
In Stock
GBP
59.99
https://www.zoro.co.uk/shop/tools-and-machining/power-tool-battery-packs/18v-li-ion-battery/p/ZT1027296X
Add to quotation
Schedule an order and save 5%
View all Power Tool Battery Packs
Description
Spare Batteries and Charger for Cordless Impact Drill (KBE-279-0090K)
Tags:
#ClearanceProduct
Specifications
Technical Information
Specifications for 18V Li-ion Battery
Model Number
B2042L
Battery Type
Lithium-Ion
Battery Capacity
1.5A·h
Voltage
18V
Number of Batteries Supplied
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome