1. Tools & Machining/
  2. Power Tools/
  3. Cordless Power Tools/
  4. Cordless Tool Accessories/
  5. Power Tool Battery Packs
Power X-Change Plus Slimline Battery

Power X-Change Plus Slimline Battery


See all variants from
£45.99

Inc VAT (20%)

See all variants from £45.99

Description

Einhell Power X-Change Plus Slimline Batteries feature the latest generation of lithium-ion cells provides 100% more power for maximum performance in all applications, with a 13% more compact design and 12% weight reduction. PLUS technology also means extra power for intensive work. In addition, the high-quality battery resists the memory effect and the self-discharge which usually occurs in batteries for constant, high power. The process-driven ABS active battery management system continuously monitors the battery settings using the integrated microprocessor. This ensures maximum safety, optimal device performance, maximum runtime and maximum service life. You can check the current charge status via the 3-stage LED indicator.  The housing is resistant to dust, corrosion and mechanical influences thanks to its construction. The rubber coating gives the battery high impact protection and a good grip. Thanks to the recessed grip, it can be easily removed from all units. A member of the multifunctional and completely interchangeable Power X-Change rechargeable battery system from Einhell. The Power X-Change rechargeable batteries can be used universally for supplying power and endurance to every cordless tool from the entire garden and workshop product family.

Feature Attributes

Battery Voltage:

18 V

Voltage:

18 V

Battery Type:

Li-ion

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome