LRS700 Long Reach Drywall Sander 600W 240V VITLRS700

LRS700 Long Reach Drywall Sander 600W 240V VITLRS700

Order Code: ZT1296069PCopy

£159.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

The Vitrex LRS700 Long Reach Drywall Sander has a powerful motor that ensures efficient power is transferred to the sanding pad for smooth operation. It uses variable speed to ensure constant, even control. The extendable arm allows it to be used in a variety of locations. 110cm short reach for confined spaces and 165cm full working length for sanding walls and ceilings. It's robust drive system ensures a long service life and the brush segment easily detaches so the adjacent edges can be accessed. The double dust extraction system, brush outer ring and eight hole interval dust extraction, help keep the work area clean and free from debris. Also prevents clogging of the abrasive surface. Connect to a vacuum cleaner for full dust extraction. Folds easily into a storage case for easy transportation. Specification Input Power 600W Oscillating Speed 600-1,500/min. Length 110-165cm Pad Size 225mm Vitrex LRS700 Long Reach Drywall Sander 600 Watt 240 Volt Version.

See full description
Specifications for LRS700 Long Reach Drywall Sander 600W 240V VITLRS700
  • MFR Part No.
    LRS700
  • Input Power
    600W
  • Oscillating Speed
    600-1500opm
  • Power Source
    Corded 240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome