1. Tools & Machining/
  2. Power Tools/
  3. Power Tools - Various
Professional Alleycat MMA Welder Generators - Petrol

Professional Alleycat MMA Welder Generators - Petrol


3 Variants From
£2,499.99

Inc VAT (20%)

See 3 Product Variants
£2,499.99

Description

The P200W range of petrol welding generators are designed to provide mobile welding solutions for various tasks, plus feature auxiliary power outlets for use as a standalone generator.

• Honda™ GX390 OHV petrol.
• 7.0KVA rated generator output.
• 7.3 litres (2.4hrs) fuel tank capacity.
• 1.6mm - 5.0mm max. electrode size.
• 1.5mm - 8.0mm weld thickness (mild steel).
• 60amps - 200amps welding power (AC only).
• Turbo fan-cooled, thermal overload protection.
• Inclined cylinder, counterbalance shaft.
• Hot-spark electronic ignition.
• Splash-fed oil lubrication.
• Built by SIP in the UK
• 3 year engine warranty

Honda™ engines are famed for their hot-spark electronic ignition, inclined cylinders and counterbalance shafts, great fuel economy, and low oil consumption. Built by SIP in the UK.

See full description

Feature Attributes

Engine Type:

HONDA GX390

Insulation:

Class H

Protection:

IP21

Generator Supply:

230 / 115 V

Welding Thickness:

1.5 - 8 mm

Fuel Tank Capacity:

7.3 L

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome