SIP 2mm Diamond Gravity Spray Gun

SIP 2mm Diamond Gravity Spray Gun

Order Code: ZT1194146P

£33.99 Inc VAT (20%)


Description

The SIP 2mm Professional Diamond Gravity Spray Gun is a professional-grade gravity-fed spray gun built for versatility through fully adjustable fluid output and fan control, which helps to tailor output for the job at hand. A 1ltr locking paint cup provides a good paint reserve and means less interruption for refilling.

A breather hose helps to reduce paint spillage, preventing vacuum build-up in the gun and spray system.

Ideal for greater paint control, and applying even and smooth paint coats on large surfaces quickly and efficiently, plus accessing hard-to-reach areas that would otherwise be unsuitable for brushes or rollers.

• Professional gravity-fed spray gun with 2mm nozzle
• 8.50CFM (241ltr/min) average working air consumption
• 65psi (4.5bar) - 87psi (6bar) max. operating pressure
• 1ltr locking paint cup provides a good reserve for less refill interruption
• Perfect for greater paint control, applying fast and even coats on large surfaces, and hard-to-reach areas unsuitable for brushes or rollers
• Fully adjustable fluid output and fan control for added versatility and matching output to the required application
• Breather hose helps reduce paint spillage, preventing vacuum build-up within both the gun and spray system
• Integrated air control screw offers air pressure control
• Easily disassembled for a speed clean-up and storage
• Perfectly suitable for water-based paint
• SIP 2-Year Standard Silver Warranty

See full description
Specifications for SIP 2mm Diamond Gravity Spray Gun
  • MFR Part No.
    02132
  • AIr Inlet Size
    1/4" BSP
  • Standard Nozzle
    2mm
  • Average Air Consumption
    8.5cfmft³/min
  • Type of Feed
    Suction

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome