SIP 4-in-1 Air Conditioner
0
1
2
3
4

SIP 4-in-1 Air Conditioner

Order Code: ZT2420761S

£339.99 Inc VAT (20%)


Description

The SIP 4-in-1 Air Conditioner is an all-in-one unit with multiple versatile operating modes, functioning effortlessly as a air conditioner, dehumidifer, fan, and heater for superb flexibility in all environments and removing the need for separate devices.

Even on the same day, use it to warm your room on a cold morning and then cool it down again as the day heats up. No need to store it in the winter, just use it as a heater!

An ideal solution for office, home, and workshop environments.

• Versatile mobile air conditioner with multiple operating modes
• Auto mode automatically sets the temperature for fuss-free use
• Ideal solution for a range of office, home, and workshop environments
• Removes the need for separate devices, giving a true all day, all year solution
• Cool mode offers adjustable target temperature down to 15°C
• Adjustable heating mode of 8,000BTU/hr (2.3kW) up to 31°C
• 2-speed fan cooling without using refrigerant compressor
• Utilises new environmentally-friendly R290 refrigerant
• Wheel-mounted design for easy movement and positioning
• Easy-to-use control touchpad panel with remote control
• 2.5mtr expanding air duct; fan tail and window baffle
• Fitted with window slider vent for directional use
• Low noise operating level for all spaces
• SIP 2-Year Standard Silver Warranty
• Fully ErP-compliant

See full description
Specifications for SIP 4-in-1 Air Conditioner
  • Input Supply
    230V (13A)
  • Product Type
    4-in-1 Air Conditioner

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome