Vertical Mill VM-1258-3 - (BA9-1008169)

Vertical Mill VM-1258-3 - (BA9-1008169)

Order Code: ZT2600183S

£45,999.99 Inc VAT (20%)
£57,999.9920.5% off


Description

The Baileigh Vertical Mill VM-1258-3 is a heavy-duty machine that is perfect for large jobs. It features a large 12" x 58" table, a powerful 5hp spindle, and a wide range of speeds and feeds. The VM-1258-3 is also equipped with a flood coolant system, an air draw bar, and a central lubrication system.

Here are some of the key features of the Baileigh Vertical Mill VM-1258-3:

Large 12" x 58" table
Powerful 5hp spindle
Wide range of speeds and feeds
Flood coolant system
Air draw bar
Central lubrication system
The Baileigh Vertical Mill VM-1258-3 is a great choice for machinists who need a powerful and versatile machine for large jobs. It is built to last and will provide years of reliable service.

Here are some of the benefits of using the Baileigh Vertical Mill VM-1258-3:

Increased productivity: The large table and powerful spindle allow you to machine larger parts more quickly.
Improved accuracy: The VM-1258-3 is built to tight tolerances, so you can be confident in the accuracy of your cuts.
Reduced costs: The VM-1258-3 is a cost-effective way to produce high-quality parts.

Specifications:
Item Number VM-1258-3
Country of Manufacture Taiwan
Table Size 1474 mm x 305 mm
Spindle Center To Column Min Max 130 550 mm
Spindle Diameter 100 mm
Spindle Feed Per Rev .09/1.78/3.56 mm
Spindle Head Swivel 90° (R&L)
Motor Spindle 5 hp
Travel Auto X Axis 1120 mm
Travel Auto Y Axis 380 mm
Travel Auto Z Axis 450 mm
Travel Manual X Axis 1130 mm
Travel Manual Y Axis 400 mm
Travel Manual Z Axis 450 mm
Spindle Nose To Table Min Max 35 485 mm
Spindle Speed 80 3800 rpm
Spindle Taper DIN2080
Table Load Capacity 350 Kg
T Slots 16 x 3 x 63 mm
Motor Coolant 1/8 hp
Cross Travel Of Ram 420 mm
Power 220V / 3-phase
Shipping Weight 1700 kgs.
Spindle Travel 140 mm
Shipping Dimensions (Inches) 1778 x 1550 x 2312 mm

* specifications subject to change without notice.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome