1. Tools & Machining/
  2. Hand Tools/
  3. Screwdrivers and Nut Drivers/
  4. Screwdrivers/
  5. Precision & Jewellers
Pro-Torq Phillips Screwdrivers, Phillips Tip
0
1
2
3
4

Pro-Torq Phillips Screwdrivers, Phillips Tip


13 Variants From
£1.59

Inc VAT (20%)

See 13 Product Variants
£1.59

Description

Manufactured from chrome vanadium steel blades with magnetic tips, this range of pro-torq screwdrivers is ideal for professional use. Fitted with a unique dual grip triangular handle which has been designed for improved user comfort, allowing more torque to be applied. With a convenient hanging hole in the handle for storage, crosspoint screws virtually eliminate the screwdriver slippage if the correct size is used. The No.2 screwdriver would be suitable for most applications, but the product can be purchased in multiple sizes to suit your needs.

Features and Benefits
• Chrome vanadium steel blades give the product durability and accuracy
• Magnetic tips ensure precision when applying torque and helps avoid slippage
• Bi-material grip boosts control of the tools
• Triangular handle is ergonomic and bolsters user comfort

Typical Applications
• Automotive
• DIY
• Plumbing
• Engineering
• Electrical

Standards
• Conforms to DIN ISO 8764

See full description

Feature Attributes

Tip Type:

Phillips

Blade Shape:

Round

Handle Material:

Polypropylene,Thermoplastic Rubber

Screwdriver Type:

Ratchet

Insulated:

No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome