1. Tools & Machining/
  2. Hand Tools/
  3. Cutting and Shaping Tools/
  4. Hand Files and Rasps/
  5. Precision Files
Precision Square Cut

Precision Square Cut


Select
See all variants from
£4.49Inc VAT (20%)

See all variants from £4.49

Description

Parallel edges, surfaces taper towards point. For groove, rectangular hole and internal corner filing. Preferable to a flat file because of its heavier section.
Available in tanged pattern 100mm (4") and 150mm (6") lengths. Manufactured to BS 498: 1990.

Feature Attributes

Type:
Square
Handle Material:
No Handle Included
Standards Met:
Manufactured to BS498:1990
File Width:
4.0 mm
File Thickness:
4 mm
Type of Cut:
Cut 2
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome