1. Tools & Machining/
  2. Hand Tools/
  3. Decorator Tools/
  4. Interior and Exterior Paints and Stains/
  5. Primers
Bulls Eye 1-2-3 Primer & Sealer Paint

Bulls Eye 1-2-3 Primer & Sealer Paint


4 Variants From
£15.39

Inc VAT (20%)

See 4 Product Variants
£15.39

Description

Zinsser's Bulls Eye® 1-2-3 is a universal interior and exterior, water-based, primer-sealer. It offers low odour application, quick drying convenience and excellent adhesion to glossy surfaces. Bulls Eye® 1-2-3 effectively primes and seals a wide variety of interior and exterior surfaces. A ‘bond coat’ primer that’s great for hard-to-stick surfaces, it offers excellent adhesion without sanding. Bulls Eye® 1-2-3 also prevents rust formation when applied over clean ferrous metal such as iron and steel. It is mould and mildew-resistant, making it ideal for high-humidity areas such as bathrooms and laundry rooms. It offers effective resistance to the formation of mould and mildew on the underside and surface of the primer film, prolonging the life of the paint job.Bulls Eye® 1-2-3 is great for blocking stains. It permanently and completely seals graffiti, grease spots, tar and asphalt – inside and out. It is rust inhibitive and ideal for new metal. It resists flash rusting in its 'wet' state and provides rust resistance for the life of the coating. It dries to a smooth, tight, water-resistant film that is perfect for painting iron railings, steel doors, metal panels, duct work, galvanised gutters – any interior or exterior metal surface.Bulls Eye® 1-2-3 is white in colour and can be applied via air sprayer, brush, conventional spray, pad or roller. It has a quick 35 minute drying time and 1 hour dry time and can be tinted towards the colour of your topcoat (mid-tone colours only) to eliminate the need for one coat of paint – saving both time and money. Application information: 10m² per litre. Touch dry: 35 minutes. Hard dry: 7 days. Recoatable: 1 hour.

See full description

Feature Attributes

Colour:

White

Seal Type:

Primer & Sealer

Applications:

Paint

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome