950-317 Digital Protractor

950-317 Digital Protractor

Order Code: ZT1015550X

£329.99 Inc VAT (20%)


Description

The 950-317 Digital Protractor offers precise 360° angle measurements with an accuracy of ±0.1°. Built with a durable machined aluminium frame, it's easy to calibrate and delivers reliable results across various applications. With a long-lasting battery life and minimal cross-axis error, it's ideal for precision work.

Features and Benefits
• Full 360° range with 0.1° resolution for accurate readings
• Durable aluminium frame for long-term use
• Simple calibration, no special tools required
• Extended 500-hour battery life
• Minimal cross-axis error for consistent measurements

See full description
Specifications for 950-317 Digital Protractor
  • Material
    Aluminium
  • Sensitivity
    0.1
  • Type
    Digital Level
  • Additional Features
    Newly Developed Instrument for Measurement of Flatness, Squareness and Angularity
    Precision Support in Aluminuim Frame for High Rigidity and Low Weight
  • Accuracy
    Vertical +/-0.2°
    Horizontal +/-0.1°
  • Weight Each
    300g
  • Length
    153mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome