3 Piece SDS-Plus Stubby Chisel Set - 2 608 690 180
0
1

3 Piece SDS-Plus Stubby Chisel Set - 2 608 690 180

Order Code: ZT1021585P

£32.99 Inc VAT (20%)


Description

SDS plus Stubby Chisel Set, 3-Piece: standard chiselling for various renovation/restoration jobs in concrete and brick.

1x Flat chisel 140x20 mm
1x Spade chisel 140x40 mm
1x Pointed chisel 140 mm

See full description
Specifications for 3 Piece SDS-Plus Stubby Chisel Set - 2 608 690 180
  • Number of Pieces
    3
  • MFR Part No.
    2 608 690 180
  • Shank Type
    SDS-Plus
  • Contents
    140 x 20mm Flat chisel
    140mm Pointed chisel
    140 x 40 Spade Chisel
  • Chisel Type
    Chisel Sets
  • Overall Length
    140mm
  • Chisel Cutting Edge
    40mm
  • Pack Quantity
    3
  • Overall Width
    40mm
  • Item
    Power Tool Chisel Sets

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome