Pin Punch Set, Metric, 5 Pieces


Select
£33.99 Inc VAT (20%)


See all variants from £33.99

Description

Manufactured from hardened and tempered steel with a knurled grip. Suitable for use in the machine shop or the automotive industry to drive tight fitting pins out of mechanical assemblies or to realign holes to fit dowel pins. Set of 5 pieces supplied in a plastic wallet.

Features and Benefits
• Knurled grip bolsters grip and control when using
• Set of 5 ensures you have the correct size to hand
• Manufactured from hardened and tempered steel for optimum resilience

Contents
• 3mm (1/8in.), 5mm (3/16in.), 6mm (1/4in.), 8mm (5/16in.) and 9.5mm (3/8in.)

Typical Applications
• Automotive
• Construction
• Engineering

See full description

Feature Attributes

Type:
Punch Set
Handle Material:
Steel
Tip Material:
Steel
Special Features:
Knurled Grip

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome