SDS+ 250mm 3 Piece Chisel Set

SDS+ 250mm 3 Piece Chisel Set

Order Code: ZT1221800P

£13.99 Inc VAT (20%)


Description

Hardened steel hammer masonry chisel bits for general purpose applications. Hardened steel body for extra strength and reduced breakage. Suitable for Masonry, concrete and stone.
Note: Image is for illustrative purposes only and may differ from the actual product

Specifications for SDS+ 250mm 3 Piece Chisel Set
  • Overall Height
    0.735mm
  • Pack Quantity
    3 Piece
  • Weight
    0.655kg
  • Width
    0.735mm
  • Length
    0.735mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome