1. Tools & Machining/
  2. Hand Tools/
  3. Cutting and Shaping Tools/
  4. Punch Pliers
Revolving Punch Pliers

Revolving Punch Pliers


Select
See all variants from
£12.99

Inc VAT (20%)


See all variants from £12.99

Description

These heavy-duty revolving punch pliers are suitable for producing 2, 2.5, 3, 3.5, 4 and 4.5mm holes in a wide range of materials including card, PVC and other light materials. Comprised of a hardened steel body with durable epoxy coating, the six revolving punches cutting edges are induction hardened. Also boasts a compound lever action that requires 70% less force and is finished with moulded, red contour grips with slip guards.

Features and Benefits
• Suitable for producing 2, 2.5, 3, 3.5, 4 and 4.5mm holes in a wide range of materials including card and PVC for versatility of use
• Hardened steel body with durable epoxy coating protects the tool against corrosion as well as giving overall tool longevity
• The six revolving punches cutting edges are induction hardened for accuracy and precision
• Compound lever action requires 70% less force than those without, to lessen hand fatigue
• Moulded contour grips with slip guards ensure control and comfort when using

Typical Applications
• Crafting
• DIY

See full description

Feature Attributes

Type:

Punch Pliers

Number of Punches:

6

Finish/Coating:

Epoxy

Handle Material:

Plastic

Insulated:

No

Number of Pieces:

1

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome