Automatic Centre

Automatic Centre


Select
£16.99 Inc VAT (20%)


See all variants from £16.99

Description

Standard duty automatic centre punch.

Features and Benefits
• Adjustable strength of punch and depth of depression by turning the knurled head
• Versatile - Delivers a punch between 2.25 to 13.5kg (5 to 30lb)

Typical Applications
• Suitable for mild steel

See full description

Feature Attributes

Handle Material:
Steel,Rubber
Special Features:
Automatic
Tip Material:
Chrome Vanadium,Steel
Head Shape:
Round
Type:
Centre Punch
Compatible Cutting Material:
Mild Steel
Product Reviews -
4 years ago
Good item and will as long as nobody steals it 😂 last me for life

5 years ago by Kelvin
Very good price for good quality automatic centre punch

4 years ago by Andrew
Worked as they should. Finish fairly basic

5 years ago
Easy to use and adjustable.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome