1. Tools & Machining/
  2. Hand Tools/
  3. Clamps/
  4. Quick Clamps
Extra Quick Bar Clamps

Extra Quick Bar Clamps


See all variants from
£25.99

Inc VAT (20%)

See all variants from £25.99

Description

Maximum pressure: 150 kg
• Nylon and fiberglass heads.
• Hardened carbon steel bar 19 x 6.3 mm.
• Easily reversible with a single click.
• 7.4 cm non-slip pads.
• Lightweight and Easy to use with one hand
• Double set of 3 plates for advance and brake.

See full description

Feature Attributes

Product Type:

Bar Clamp

Bar Dimensions:

19 x 6.3 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome