Extra Quick Clamps


£35.99 Inc VAT (20%)

See all variants from £35.99

Description

Maximum pressure: 150 kg
• Nylon and fiberglass heads.
• Hardened carbon steel bar 19 x 6.3 mm.
• Easily reversible with a single click.
• 7.4 cm non-slip pads.
• Lightweight and Easy to use with one hand
• Double set of 3 plates for advance and brake.

See full description

Feature Attributes

Bar Dimensions:
19 x 6.3 mm