FATMAX L Trigger Clamps
0
1
2
3

FATMAX L Trigger Clamps


Select
£19.99 Inc VAT (20%)


See all variants from £19.99

Description

Heavy-Duty, Resin Construction with soft rubber coated jaw pads that won't mark or damage your work surface. It also features a cold rolled and heat-treated steel bar and trigger, reversible jaw with push button free release allows fast conversion to a spreading tool and a handy grip for high clamp.

Feature Attributes

Clamping Force:
135 kg
Jaw Pad Material:
Rubber
Clamp Features:
Quick-Change Clamp to Spreader
Jaw Pad Movement:
Reversible
Type:
Quick Clamp
Throat Depth:
78 mm
More attributes
Product Reviews -
a year ago by Keith
A good strong product, just what I required.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome