The original BESSEY lever clamps, easy-to-handle, dimensionally stable, and torsion resistant. And the best thing is they can clamp up to 5 x faster than conventional clamps. This is because they use the natural force of the lever, meaning that with just a small amount of effort they can quickly produce large clamping pressures. This is particularly valuable in situations where many clamps must be applied in a short time, with no risk of loosening due to vibrations. The lever clamp GH allows you to clamp up to 5 x faster than with conventional clamps. Rapid - Up to 5 x faster than conventional clamps Secure - Unaffected by vibrations Strong - High clamping force Your benefits briefly: Secure ratchet mechanism The ratchet mechanism ensures rapid, controlled, vibration free clamping. Hardened cam at the end of the lever ensures a long service life. Extremely sturdy Fixed bracket and pressure plate are produced and tempered from a single piece; thus very torsion resistant. This guarantees you maximum tensile strength and sturdiness. Forged sliding arm The sliding arm is serrated and made from tempered, drop-forged steel. For an extremely long service life. Ergonomically shaped clamping lever The powder-coated clamping lever and