808050 Ratchet Screwdriver & 6 Bits

808050 Ratchet Screwdriver & 6 Bits

Order Code: ZT2598504S

£26.99 Inc VAT (20%)
£27.993.5% off


Description

The Bahco 808050 Ratchet Screwdriver is a 1/4in ratcheting bit holder screwdriver with a magnetic bit holder. The handle is a three-component handle with textured finish for maximum torque and minimum effort. Has an interchangeable bit storage compartment with release button for quick access. The compartment has a slide tray that keeps 6 different bits handy and secure. Magnetic blade secures bit in screwdriver and makes bit changing easy and effortless. Has a knurled blade that makes the grip firm, providing finger tip control for faster turning. Smooth ratcheting stroke, three position ratchet mechanism: forward, reverse and neutral. Bit Sizes: 2 x 25mm Phillips Bits: PH1, PH2. 2 x 25mm Pozidriv Bits: PZ1, PZ2. 2 x 25mm Slotted Bits: 4.5mm, 5.5mm.

See full description
Specifications for 808050 Ratchet Screwdriver & 6 Bits
  • Type
    Ratcheting
  • Ratchet Type
    Ratcheting
  • Grip Type
    Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome