Insulated Reversible Ratchets 1/4" Sq/Dr - 1000V

Insulated Reversible Ratchets 1/4" Sq/Dr - 1000V


Select
£82.99 Inc VAT (20%)


See all variants from £82.99

Description

These insulated reversible ratchets from Kennedy® are made from high-quality, chrome-plated steel and have been twice dipped in insulation to protect users against up to 1000 volts of electricity.

Features and Benefits
• Forward and reverse gears for convenient working
• Individually tested against high voltage
• Style and size printed on the body for easy identification
• Dual-layer insulation protects against electricity up to 1000 volts

Standards
• IEC 60900

See full description

Feature Attributes

Standards Met:
IEC 60900
Material:
Steel
Number of Pieces:
1
Type:
Ratchet Combination Spanner
Finish/Coating:
Chrome-Plated
Metric Or Imperial:
Metric
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome