1/4in Drive Hex Bit Ratchet
0
1
2

1/4in Drive Hex Bit Ratchet

Order Code: ZT5518334S

£9.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.490%
5 - 9£9.114%
10 +£8.738%


Description

Features: Hand ratchet for 1/4" Hex  screwdriver bits Dual action Specifications: 60 Teeth Overall length: 90mm

Specifications for 1/4in Drive Hex Bit Ratchet
  • Tip Type
    Hex
  • Overall Length
    90mm
  • Number of Pieces
    1
  • Type
    Hex Bit Ratchet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome