Ratchet Screwdrivers (7 Piece) Flat 4, 5, 6mm Pozi No.1, 2, 3

Ratchet Screwdrivers (7 Piece) Flat 4, 5, 6mm Pozi No.1, 2, 3

Order Code: ZT4967736S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

Hercules Ratchet Screwdrivers (7 Piece) Flat:4, 5, 6mm;Pozi:No.1, 2, 3 6 chrome vanadium bits Ratchet has selector for right or left rotation and lock Black rubber soft grip Carousel screwbit holder

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Ratchet Screwdrivers (7 Piece) Flat 4, 5, 6mm Pozi No.1, 2, 3
  • Tip Type
    Pozi
    Flat
  • Handle Material
    Rubber
  • Material
    Chrome Vanadium
  • Product Type
    Ratchet Screwdrivers
  • Number of Pieces
    7

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome