Ratchet Stubby Screwdriver, with 6 Bits
0
1

Ratchet Stubby Screwdriver, with 6 Bits

Order Code: ZT3137464S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 +£7.9112%


Description

The Stanley 066358 multibit ratchet stubby screwdriver comes with 6 x 1/4" hex bits, which are stored in the screwdrivers removable end cap for quick and easy bit changes. Featuring an easy to use ratchet mechanism with screw and unscrew direction twist action handle.
The bi-material handle is comfortable to use and provides added torque and easy access to bit storage, while the magnetic bit holder ensures that bits are held securely in when in use.

Features and Benefits
• INTERNAL BIT STORAGE: For easy access and fast changeover of bits
• MAGNETIC TIP: Magnetic head holds bits safely in place and allows quick and easy accessory changes
• EXTRA GRIP: Bi-material handle ensures optimum comfort and grip
• 3-position ratchet handle with clockwise, anti-clockwise and locked ratcheting positions for extra versatility
• Stubby screwdriver design is perfect for working in restricted or awkward spaces
• HIGH QUALITY RATCHETING MECHANISM: Enables fast operation in a variety of professional screwdriving applications

Contents
• 6x screwdriver bits (PH1-PH2, PZ1-PZ2, Flared 4.5-6 mm)
• Ratcheting handle
• Stubby screwdriver
• Ratcheting mechanism

Typical Applications
• Ideal for all tight or restricted screw driving application around the home, office or work site

See full description
Specifications for Ratchet Stubby Screwdriver, with 6 Bits
  • MFR Part No.
    0-66-358
  • Tip Size
    6mm
    4.5mm
    PH2
    PZ2
    PZ1
    PH1
  • Number of Pieces
    3
  • Tip Type
    Magnetic Holder
  • Overall Length
    155mm
  • Screwdriver Type
    Ratchet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome