Metric Ratcheting box wrenches supplied in a belt wearable pouch.
Made from high performance alloy steel, with quick change switch for right and left direction, 5 ° action angle and 2 points Dynamic Drive Profile.
Chrome plated matt finish with anti-rust protection
This ratchet spanner set has four sizes in each spanner
Contents
Sizes (per spanner):
8, 9, 10, 11mm
12, 13, 14, 15mm
16, 17, 18, 19mm
21, 22, 24, 27mm
Finish/Coating:
Chrome Plated,Matte
Type:
Ratchet Spanner Set
Metric or Imperial:
Metric
Material:
Alloy Steel
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy