1. Tools & Machining/
  2. Hand Tools/
  3. Wrenches/
  4. Ratcheting Wrenches & Sets/
  5. Ratcheting Wrench Sets
Ratchet Combination Spanner (Mm)

Ratchet Combination Spanner (Mm)


Select
Select
See all variants from
£14.39Inc VAT (20%)
Up to 5% off

See all variants from £14.39

Description unavailable

Feature Attributes

Material:
Chrome-Vanadium Steel
Product Type:
Reversible Ratchet Wrenches
Jaw Set:
15 °
Return Angle:
5 °
Number of Teeth:
72

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome