Double End Ring Ratchet Spanners, Chrome Vanadium Steel, Reversible
0
1

Double End Ring Ratchet Spanners, Chrome Vanadium Steel, Reversible


Select
£13.29 Inc VAT (20%)


See all variants from £13.29

Description

Double ended ratchet spanners with 12 sizes each. These spanners fit mm, inch and E-TORX fasteners saving space and weight in the toolbox. The 72 teeth lever ratcheting system requires only 5° movement to operate making them ideal for use in tight areas. Made from high quality chrome vanadium steel with mirror polish finish to prevent oil and dirt from adhering to the spanner.

Sizes (per Spanner):
8, 10, 11 and 13mm/5/16" 3/8" 7/16" and 1/2"/E10, E12, E14 and E16
14, 16, 17 and 19mm/9/16" 5/8" 11/16" 3/4"/E18, E20, E22 and E24.

See full description

Feature Attributes

Material:
Chrome Vanadium Steel
Reversible Ratchet:
Yes
Single or Double End:
Double End
Number of Points:
72
Metric or Imperial:
Torx,Imperial,
Finish/Coating:
Mirror Polish
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome