FWR Ratchet Wrenches
0
1
2
3
4
5
6
7
8
9
10
11
12
13
14
15

FWR Ratchet Wrenches


Select
£69.99 Inc VAT (20%)


See all variants from £69.99


Description unavailable

Feature Attributes

Air Inlet Size:
1/4 NPT
Compatible Hose Inner Diameter:
10 mm
Air Pressure:
90 psi
Body Shape:
Straight
Power Source:
Air
Item:
Air Ratchet Wrench
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome