0
1

Metric Double End Ring Ratchet Spanners, Chrome Vanadium Steel, Reversible


Select
£12.99 Inc VAT (20%)


See all variants from £12.99

Description

Double ended ratchet spanners with four sizes each, saving space and weight in the toolbox. 72 teeth lever ratcheting system that requires only 5° movement to operate, making them ideal for use in tight areas. Made from high quality chrome vanadium steel with mirror polish finish to prevent oil and dirt from adhering to the spanner.

Feature Attributes

Single or Double End:
Double End
Material:
Chrome Vanadium Steel
Metric or Imperial:
Metric
Number of Points:
72
Reversible Ratchet:
Yes
Finish/Coating:
Mirror Polish
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome