S644D Sabre Saw Blades Top for Wood
0
1
2

S644D Sabre Saw Blades Top for Wood

Order Code: ZT5514981S

£12.99 Inc VAT (20%)


Description

S 644 D Top for Wood Reciprocating Saw Blade delivers clean curved and plunge cuts in wood Sharp-ground teeth enable tear-free cuts Fully tapered body provides easy access to hard-to-reach areas and enables curved cutting. Pointed tip for plunge cuts Fits all S-shank reciprocating saws Fully tapered body provides easy access to hard-to-reach areas and enables curved cutting. Pointed tip for plunge cuts HCS blade material for cutting wood and non-abrasive woodworking materials in construction applications Standard length of 150 mm for a 100 mm cutting capacity

See full description
Specifications for S644D Sabre Saw Blades Top for Wood
  • Product Type
    Reciprocating Saw Blade
  • Length
    150mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome