S644DF 150mm Reciprocating Saw Blade for Wood & Plastic (Pack of 5)
0
1
2

S644DF 150mm Reciprocating Saw Blade for Wood & Plastic (Pack of 5)

Order Code: ZT5515812S

£6.99 Inc VAT (20%)
£8.9922% off
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%


Description

Features: Manufactured from high quality carbon steel Side set with ground extra sharp teeth to leave a clean cut Suitable for various applications including Building Wood 6 - 100mm thickness, Chipboard, MDF, Plywood and Plastic 6 - 60mm Specifications: Material: High Carbon Steel Tooth Pitch: 4.3mm Teeth Per Inch: 6 Length: 150mm Width: 19mm Thickness: 1.2mm Shank: 1/2" Universal Shank Quantity: Pack of 5

Specifications for S644DF 150mm Reciprocating Saw Blade for Wood & Plastic (Pack of 5)
  • Product Type
    Reciprocating Saw Blade
  • Length
    150mm
  • Teeth Per Inch
    6
  • Material
    High Carbon Steel
  • Thickness
    1.2mm
  • Width
    19mm
  • Number of Pieces
    5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome