Set of 5 HSS 1/2" Shank Drills
0
1

Set of 5 HSS 1/2" Shank Drills

Order Code: ZT1132661X

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£57.594%


Description

Sizes: 14, 16, 18, 20 & 22mm.

Specifications for Set of 5 HSS 1/2" Shank Drills
  • Finish/Coating
    Steam Tempered
  • Flute Length
    78;85mm
  • Number of Pieces
    5
  • Material
    High Speed Steel
  • Drill Diameter
    14; 16; 18; 20; 22mm
  • Shank Diameter
    1/2in
  • Overall Length
    150mm
  • Point Angle
    118°
  • Flute Construction
    Ground Flute
  • Drill Diameter Metric
    22
    20
    14
    18
    16
  • Shank Diameter Tolerance
    0.01-0.08mm
  • Series
    25
  • Shank Type
    Parallel
  • Flute Type
    Spiral
  • Helix Type
    Normal Helix
  • Drill Diameter Tolerance
    H8
  • Web Thickness
    Standard
  • Cutting Direction
    Right Hnd
  • Standards Met
    Works Standard
  • Number of Flutes
    2
  • Coolant Delivery
    External
  • Point Type
    Standard
  • Material Grade
    M2
  • ISO Category
    P
    K
    O
  • Minimum Drill Size
    14mm
  • Size Increment
    2mm
  • Maximum Drill Size
    22mm
  • Case Type
    Plastic Sleeve
  • System of Measurement
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome