1. Tools & Machining/
  2. Cutting Tools/
  3. Drill Bits/
  4. Reduced Shank Blacksmith's Drills
HSS 1/2" Reduced Parallel Shank (Blacksmiths) Drills  - TiN Tipped - Metric

HSS 1/2" Reduced Parallel Shank (Blacksmiths) Drills - TiN Tipped - Metric


Select
See all variants from
£12.99Inc VAT (20%)

See all variants from £12.99

Description

Bright Finish - TiN Tipped
General purpose drills for light duty work, for drilling steels, cast iron, nickel brass and graphite. Reduced parallel shank 1/2".
Point angle: 118°, helix angle: normal, web thickness: standard, tolerance of diameter: h8, tolerance of shank: 0.01/0.08.
Manufactured to works standard.

Image for illustration purposes. Only 1 Drill Supplied

See full description

Feature Attributes

Material Grade:
M2
Cutting Direction:
Right Hand
Drill Diameter Tolerance:
H8
Material:
High Speed Steel
Number of Flutes:
2
Flute Construction:
Ground Flute
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome