1. Tools & Machining/
  2. Cutting Tools/
  3. Indexable Tools/
  4. Replaceable Head Milling Cutters
CoroMill 316 solid carbide head for Heavy Duty milling

CoroMill 316 solid carbide head for Heavy Duty milling


See all variants from
£91.99Inc VAT (20%)
Up to 5% off
See all variants from £91.99

Description

Product Range: CoroMill 316

Solid carbide exchangeable heads

CoroMill® 316 system offers milling solutions for high feed face milling, slot milling, helical interpolation, shoulder milling, profile milling and chamfer milling of components in various material groups from ISO P to ISO S. The exchangeable milling heads allow you to quickly, easily and accurately switch between various operations. The end mills are even suitable for five axis milling of flanks which often requires tapered tools for stability at longer tool reach.

CoroMill 316 features the Coromant EH coupling which is based on a self-centering screw thread for secure mounting and maximum strength. The coupling has a physical stop which makes it easy to feel when the head is correctly tightened and helps to not overstress the clamping.

See full description

Feature Attributes

Basic Standard Group:
Coromant
Grade:
1730
Coating Process Type:
PVD
Through Hole Function Property:
Yes
Rotational Speed Maximum:
50000 1/min
Coating Type:
AlTiN
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome