1. Tools & Machining/
  2. Cutting Tools/
  3. Indexable Tools/
  4. Replaceable Head Milling Cutters
CoroMill 325 thread whirling cutter

CoroMill 325 thread whirling cutter


See all variants from
£799.99Inc VAT (20%)
Up to 4% off
See all variants from £799.99

Description

Product Range: CoroMill 325
Tool Type: Thread milling

Medical bone screws, implants, feed screws, worm gears and other micro-components creates a need for techniques that produce special thread forms quickly and at high tolerances.

CoroMill® 325 thread whirling inserts and holders meet this need for a large number of sliding head machines and whirling units. They can thread long, slender components from rough stock at high speeds and produce a wide range of high precision screws without the need for a dedicated thread whirling machine.

Features & Benefits
- Productive, high-precision thread whirling cutter
- Compatible with many sliding head machines and spindles
- Deep threads made easily
- Optimized for titanium and stainless steel

Application
Typical components
- Bone screws
- Spinal screws
- Dental implants
- Other long, slender components

Typical materials
- Titanium
- Stainless steel

See full description

Feature Attributes

Unit Measured:
Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome