MM EB Inserts, IC908


Select
Select
£49.99 Inc VAT (20%)
Up to 26.5% off


See all variants from £49.99

Description

MM EB MULTI-MASTER interchangeable solid carbide ball nose milling heads.

Grade: IC908
A hard, fine grain substrate with excellent chipping resistance, combined with a new TiAlN PVD coating. Provides high wear and oxidation resistance. Recommended for a very wide range of materials applications and machining conditions.
ISO Range - P/M/K: (P15-P30)(M20-M30)(K20-K40)
ISO Range - H/S/N: (H10-H20)(S10-S25)
Grade or Coating Type: PVD
Coating Layers: TiAlN

Feature Attributes

Material Grade:
IC908
Cutter Material:
Carbide

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome