1. Tools & Machining/
  2. Cutting Tools/
  3. Indexable Tools/
  4. Replaceable Head Milling Cutters
MM EBA Inserts, Grade IC08
0
1

MM EBA Inserts, Grade IC08


See all variants from
£49.99Inc VAT (20%)
Up to 4% off
See all variants from £49.99

Description

MM EBA: 2 flute high precision, MULTI-MASTER interchangeable solid carbide ballnose heads for machining aluminum.

Grade: IC08
An uncoated fine grain, carbide grade. Used mainly for aluminum and for high temperature alloys at low to medium cutting speed.
ISO Range - P/M/K: (M20-M30)
ISO Range - H/S/N: (S10-S30)(N10-N20)
Grade or Coating Type: UN-COATED
Coating Layers: Uncoated

See full description

Feature Attributes

Cutter Material:
Carbide
Coating Type:
Uncoated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome