SOMX Inserts Grades IC908

SOMX Inserts Grades IC908


£13.99 Inc VAT (20%)

See all variants from £13.99

Description

SOMX-DT Inserts for DR drills with DT chipformer for medium-to-high feeds general use applications.

Features and Benefits
• Hard construction with excellent chipping resistance
• TiAlN PVD coating for prolonged tool life
• High wear and oxidation resistance

Grade : IC908
• ISO Range - P/M/K (P15-P30)(M20-M30)(K20-K40)
• ISO Range - H/S/N (H10-H20)(S10-S25)
• Grade or Coating Type: PVD
• Coating Layers: TiAlN

Typical applications
• Hole drilling
• Steel
• Cast iron

See full description

Feature Attributes

Manufacturer Grade:
IC908
Drilling System:
Dr-Twist

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome